
features
- Tungsten carbide grit cuts through fiberglass, ceramic tile, laminates and other abrasive materials
- Carbide grit edge will not snag or chip when cutting thin materials
- Use standard arbor or SNAP-BACK arbor
Material | Carbide Grit |
Pipe Entrance | 1 in, 25.4 mm |
Thickness | 0.05 in |
Weight | 0.24 LB |
EAN or UPC | 82472299229 |
