
features
- Tungsten carbide grit cuts through fiberglass, ceramic tile, laminates and other abrasive materials
- Carbide grit edge will not snag or chip when cutting thin materials
- Use standard arbor or SNAP-BACK arbor
Thickness | 0.05 in |
Pipe Entrance | 3/4 in, 19.1 mm |
Material | Carbide Grit |
Weight | 0.16 LB |
EAN or UPC | 82472299182 |
