Skip to content Skip to navigation menu
Irwin Industrial Tools25476301G

25476301G

High Speed Steel Hole Saw
Item #114538895
  • 2 1/8, 2 9/16, 3 5/8 in Diameter
Irwin Industrial Tools25476301G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/8, 2 9/16, 3 5/8 in Diameter

description

  • The LENOX One Tooth Rough Wood Hole Cutter Kit features a high speed steel tooth to provide a long life of smooth cutting at high speeds with very little torque through wet, frozen, pressure treated, and hard wood. The unique design allows easy plug removal and allows the cutter to cut at an angle for even more versatility.

features

  • High speed steel tooth provides long tool life
  • Designed to run at high speeds with very little torque
  • Cuts wet, frozen, pressure-treated and hard wood without binding
  • Cuts at an angle for more versatility
  • Unique design allows easy plug removal
  • For optimal performance use with a 3/8" Stubby Spade Bit with arbor
Material High Speed Steel
Weight 5.65 LB
EAN or UPC 82472254761
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison