Skip to content Skip to navigation menu
Irwin Industrial Tools2544444HC

2544444HC

2 7/16 in Cutting Depth Steel Hole Saw
Item #114538899
  • 2 7/16 in Cutting Depth
  • 2 3/4 in Diameter
Irwin Industrial Tools2544444HC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 7/16 in Cutting Depth
  • 2 3/4 in Diameter

features

  • High speed steel tooth provides long tool life
  • Designed to run at high speeds with very little torque
  • Cuts wet, frozen, pressure-treated and hard wood without binding
  • Patented design allows easy plug removal
  • Unique design provides the ability to cut at an angle
  • For optimal performance use with a 3/8" Stubby Spade Bit with arbor
Material Steel
Cutting Depth 2 7/16 in, 62 mm
Weight 0.84 LB
EAN or UPC 82472254440
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison