
- 2 7/16 in Cutting Depth
- 2 1/4 in Diameter
features
- High speed steel tooth provides long tool life
- Designed to run at high speeds with very little torque
- Cuts wet, frozen, pressure-treated and hard wood without binding
- Patented design allows easy plug removal
- Unique design provides the ability to cut at an angle
- For optimal performance use with a 3/8" Stubby Spade Bit with arbor
Material | Steel |
Cutting Depth | 2 7/16 in, 62 mm |
Weight | 0.65 LB |
EAN or UPC | 82472254365 |
