- Circular Saws
features
- New and improved design
- Every other tooth is thinner for faster cuts
- New heat vent/expansion slot design reduces vibration for longer life and straighter cuts
- Construction grade carbide teeth for longer life
- Reinforced shoulder for added durability
- Fully hardened plate runs truer, longer
| Kerf | 0.071 in |
| Hook Angle | 20 Deg |
| Grind | ATB |
| Arbor Size | 5/8 in |
| Weight | 0.526 LB |
| EAN or UPC | 24721241306 |

