Skip to content Skip to navigation menu
Irwin Industrial Tools24020

24020

6 1/2 in Dia Circular Saws
Item #111213976
  • Circular Saws
Irwin Industrial Tools24020
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Circular Saws

features

  • Ultra thin kerf for more cuts per charge
  • Face ground carbide teeth for fast, clean cuts
  • Aggressive hook angle for fast cuts
  • Construction carbide teeth for longer life
Grind ATB
Kerf 0.063 in
Arbor Size 5/8 in
Hook Angle 23 Deg
Weight 0.3 LB
EAN or UPC 24721240200
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison