Skip to content Skip to navigation menu
12 in L Reciprocating Saw

2110012110GR

12 in L Reciprocating Saw
Item #114539179
  • 12 in Length
12 in L Reciprocating Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Length

features

  • Delivers up to 2 times longer life versus traditional straight LENOX® reciprocating saw blades
  • Optimizes the blade's angle of attack for faster cutting in a variety of materials
  • T2™ technology and precision applied titanium coating help dissipate heat making blades last longer
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
Thickness 0.042 in
TPI 10
Length 12 in
Weight 0.13 LB
EAN or UPC 82472211009
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison