
- 6 in Length
features
- Delivers up to 2 times longer life versus traditional straight LENOX® reciprocating saw blades
- Optimizes the blade's angle of attack for faster cutting in a variety of materials
- T2™ technology and precision applied titanium coating help dissipate heat making blades last longer
- Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
Thickness | 0.042 in |
TPI | 8 |
Length | 6 in |
Weight | 0.06 LB |
EAN or UPC | 82472210927 |
