
- 12 in Length
features
- Delivers up to 2 times longer life versus traditional straight LENOX® reciprocating saw blades
- Optimizes the blade's angle of attack for faster cutting in a variety of materials
- T2™ technology and precision applied titanium coating help dissipate heat making blades last longer
- Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
TPI | 6 |
Thickness | 0.050 in |
Length | 12 in |
Weight | 0.11 LB |
EAN or UPC | 82472210750 |
