- 6 in Length
features
- Delivers up to 2 times longer life versus traditional straight LENOX® reciprocating saw blades
- Optimizes the blade's angle of attack for faster cutting in a variety of materials
- T2™ technology and precision applied titanium coating help dissipate heat making blades last longer
- Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
| TPI | 14 |
| Length | 6 in |
| Thickness | 0.035 in |
| Weight | 0.04 LB |
| EAN or UPC | 82472210675 |

