Skip to content Skip to navigation menu
Pliers Set

2078714

Pliers Set
Item #111213477
  • 8 Pieces
  • 4-1/2 in Diagonal, 4-1/2 in Flush Cut Diagonal Cutter, 4-1/4 in End Cutter, 5 in Bent Nose, 5-1/4 in Flat Nose, 4 3/4 in Linemans, 5-1/4 in Long Nose, 5-3/4 in Needle Nose Pliers, Zipper Tool Pouch Includes
Pliers Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 Pieces
  • 4-1/2 in Diagonal, 4-1/2 in Flush Cut Diagonal Cutter, 4-1/4 in End Cutter, 5 in Bent Nose, 5-1/4 in Flat Nose, 4 3/4 in Linemans, 5-1/4 in Long Nose, 5-3/4 in Needle Nose Pliers, Zipper Tool Pouch Includes

description

  • IRWIN VISE-GRIP 2078714 Mini Pliers Set with Case, 8-Piece, is made with durable nickel chromium steel and the induction hardened cutting edge will stay sharp, longer. The spring loaded jaw gripping less tiring and the ProTouch Grips are non-slip, making them comfortable with more control and less hand fatigue. This is a wide variety set VISE-GRIP mini pliers and wrenches and the comes with a convenient storage case. The adjustable wrenches meet or exceed ANSI specifications. This IRWIN VISE-GRIP Wrench and Plier Set comes with a lifetime guarantee. Contains: 5" Bent Nose, 5-1/4" Flat Nose, 5-1/4" Long Nose, 4-1/4" End Nipper, 4-1/2" Standard Diagonal, 4-1/2" Flush-Cut Diagonal, 4-3/4" Lineman's, and 5-1/2" Needle Nose.

features

  • Small pliers constructed of nickel chromium steel for overall strength and durability
  • Induction hardened cutting edge that stays sharp longer
  • Nickel chromium steel construction for overall strength and durability
  • Spring loaded for easy gripping and reduced hand fatigue
  • Convenient storage case included
  • Backed by the IRWIN Lifetime Guarantee
No. of Pieces 8
Family Name Nickel Chromium Steel Precision Plier Sets
Weight 2.6 LB
EAN or UPC 38548092454
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison