
- Adjustable Wrench
features
- Durable chrome vanadium construction
- ProTouch grips provide extra comfort and reduces hand fatigue
- English and metric scales
- Extra wide capacity
- Hang hole for easy wall storage
- Meets or exceeds ANSI specifications
- Backed by the IRWIN Lifetime Guarantee
Adjustable Size | 12 in/300 mm |
Family Name | VISE-GRIP® Adjustable Wrench |
Grip Type | ProTouch |
Weight | 1.75 LB |
EAN or UPC | 38548028316 |
