Skip to content Skip to navigation menu
Adjustable Wrench

2078606

Adjustable Wrench
Item #111213267
  • Adjustable Wrench
Adjustable Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Wrench

features

  • Durable chrome vanadium construction
  • ProTouch grips provide extra comfort and reduces hand fatigue
  • English and metric scales
  • Extra wide capacity
  • Hang hole for easy wall storage
  • Meets or exceeds ANSI specifications
  • Backed by the IRWIN Lifetime Guarantee
Adjustable Size 6 in/150 mm
Family Name VISE-GRIP® Adjustable Wrench
Grip Type ProTouch
Weight 0.5 LB
EAN or UPC 38548028286
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison