
- Wire Strippers
description
- The IRWIN VISE-GRIP Self-Adjusting Wire Stripper, 8", makes stripping wire from 10-24 AWG easier than ever. It has a self-adjusting mechanism and a swivel knob for micro-adjustments for gauges smaller than 20 AWG. The wire crimper crimps 22 AWG insulated, 10-22 AWG non-insulated, and 7-9mm terminals. With a wire cutter and ProTouch Grips for maximum comfort and reduced hand fatigue, it is backed by the IRWIN Lifetime Guarantee.
features
- Wire stripper with self-adjusting mechanism to strip wire from 10-24 AWG while swivel knob micro-adjusts to strip gauges smaller than 20 AWG
- Adjustable stopper controls the length of the core strip
- Swivel knob micro-adjusts for gauges smaller than 20 AWG
- ProTouch grips provide maximum comfort and reduced hand fatigue
- Backed by the IRWIN Lifetime Guarantee
- Backed by the IRWIN Lifetime Guarantee
Grip Type | ProTouch |
Wire Guage | 10-24 AWG |
Weight | 0.75 LB |
EAN or UPC | 38548088457 |
