- 12 in Length
description
- LENOX TOOLS reciprocating saw blades feature shock-resistant teeth with a T2 technology design that is reinforced to minimize tooth loss when cutting through rough, nail-embedded wood. Bi-metal construction maintains the strength of the blade while enhancing flexibility to prevent snapping and increase blade life even under the most demanding conditions.
features
- High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
- Patented T2 Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
- Patented design for ultimate durability and speed when cutting clean wood or wood & nails
| TPI | 6 |
| Length | 12 in |
| Thickness | 0.050 in, 1.3 mm |
| Weight | 0.11 LB |
| EAN or UPC | 82472205855 |

