Skip to content Skip to navigation menu
6 in L Reciprocating Saw

20514B6066R

6 in L Reciprocating Saw
Item #114539162
  • 6 in Length
6 in L Reciprocating Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Length

description

  • The LENOX Demolition Recip Blades with Power Blast Technology™ are engineered to deliver the longest-lasting, fastest cutting performance in the industry

features

  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications
  • Patented T2 Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
Length 6 in
Thickness 0.062 in, 1.6 mm
TPI 6
Weight 0.08 LB
EAN or UPC 82472205145
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison