
features
- Cuts through tough materials that resist chip-forming, including ceramics, pipe, man-made stone, brick, marble, and more
- Uniformly applied, durable carbide grit particles on a flexible blade provide fast cuts without snagging or binding
Material | Carbide Grit |
Thickness | 0.032 in, 0.8 mm |
Length | 6 in |
Weight | 0.04 LB |
EAN or UPC | 82472205053 |
