
- 9 in Length
description
- The LENOX Demolition Recip Blades with Power Blast Technology™ are engineered to deliver the longest-lasting, fastest cutting performance in the industry
features
- High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
- Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications
- Patented T2 Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
Length | 9 in |
Thickness | 0.062 in, 1.6 mm |
TPI | 10 |
Weight | 0.14 LB |
EAN or UPC | 82472203721 |
