Skip to content Skip to navigation menu
Irwin Industrial Tools2014200

2014200

11 1/2 in L Handsaw
Item #101456789
  • 11 1/2 in Length
Irwin Industrial Tools2014200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11 1/2 in Length

features

  • Thick-Body (1mm) blade
  • Aggressive Tri-Ground teeth
  • Hardwood handle
Length 11 1/2 in, 292 mm
Weight 0.425 LB
EAN or UPC 24721064882
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison