Skip to content Skip to navigation menu
Wood Boring Drill Bit

1966894

Wood Boring Drill Bit
Item #114538431
  • Wood Boring Drill Bit
Wood Boring Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wood Boring Drill Bit

description

  • IRWIN Marples Wood Drilling Forstner bits are constructed of tough carbon steel to stay sharp and produce precise pocket holes and flat-bottomed (blind) holes. The ultra-sharp cutting teeth feature optimized angles to cut more quickly and accurately through hard and soft woods than traditional forstner bits. With a reduced shank, these bits fit 3/8" and larger drills and drill presses, these wood drill bits are ideal for fine woodworking, cabinet-making and more.

features

  • Easily drills high-quality flat-bottomed and pocket holes
  • Features optimized ultra-sharp cutting teeth specifically engineered to cut through hard and soft woods smoothly and efficiently
  • Significantly reduces cutting time compared with traditional forstner bits
  • Reduced shank fits 3/8" and larger drills and drill presses
  • Ideal for fine woodworking, cabinet-making, and more
Weight 0.1 LB
EAN or UPC 42526943560
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison