Skip to content Skip to navigation menu
Irwin Industrial Tools1871028

1871028

3 1/2 in;89 mm OAL Drill Bit
Item #114538093
  • 3 1/2 in/89 mm Overall Length
Irwin Industrial Tools1871028
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/2 in/89 mm Overall Length

features

  • One-piece construction withstands higher torque loads than standard quick-change bits
  • Exclusive TURBOMAX tip minimizes walking, delivers 10X faster starts, and stays sharp longer
  • Made from premium high speed steel with black oxide finish for added corrosion resistance
  • 1/4" quick-change shank is designed to work with impact drivers, and reduces slipping in standard drill chucks
Flute Length 1 1/16 in, 27 mm
Overall Length 3 1/2 in, 89 mm
Weight 0.04 LB
EAN or UPC 42526914829
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison