- 6 in Overall Length
features
- Innovative pressed carbide tip with aggressive cutting angles for faster drilling and longer bit life
- One-piece construction withstands higher torque loads than standard quick-change bits
- Black oxide finish resists corrosion and increases life of bit
- 1/4" quick-change shank is designed to work with impact drivers, and reduces slipping in standard drill chucks
| Flute Length | 3 3/4 in |
| Overall Length | 6 in |
| Weight | 0.07 LB |
| EAN or UPC | 42526914300 |

