Skip to content Skip to navigation menu
Irwin Industrial Tools1870545

1870545

6 in OAL Drill Bit
Item #114538131
  • 6 in Overall Length
Irwin Industrial Tools1870545
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Overall Length

features

  • Innovative pressed carbide tip with aggressive cutting angles for faster drilling and longer bit life
  • One-piece construction withstands higher torque loads than standard quick-change bits
  • Black oxide finish resists corrosion and increases life of bit
  • 1/4" quick-change shank is designed to work with impact drivers, and reduces slipping in standard drill chucks
Overall Length 6 in
Flute Length 3 3/4 in
Weight 0.06 LB
EAN or UPC 42526914287
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison