Skip to content Skip to navigation menu
Wood Boring Drill Bit

1866058

Wood Boring Drill Bit
Item #114538255
  • 16 in Overall Length
  • 3/8 in Shank Length
Wood Boring Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 in Overall Length
  • 3/8 in Shank Length

features

  • Three cutting spurs for faster, cleaner holes, less breakout, and extended drilling life.
  • Full screw-point tip allows bit to self-feed for ease of drilling.
  • Tapered tri-flute design for faster chip ejection and less binding.
  • Hole in flute for easy wire pulling through walls, ceilings, and floors.
Overall Length 16 in
Flute Length 1 3/4 in
Weight 0.95 LB
EAN or UPC 42526912702
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison