- Folding Utility Knife
description
- The IRWIN Folding Utility Knife features patented BladeLock Technology to keep the utility blade securely locked in especially during use. A simple press of the button releases the blade for easy changes when the knife is opened at a 45°angle. The all-metal body design includes a wire stripper for even more utility. Includes 2 blades and blade storage inside the handle.
features
- Patented BladeLock technology keeps the blade locked in place
- Blade storage that holds up to two additional blades
- Utility knife locks in the open position for secure one-handed operation
- Wire stripper for built-in convenience
- 3 Blades included
| Family Name | Folding Utility Knife |
| Overall Length | 6 1/8 in |
| Blade Material | Bi-Metal |
| Weight | 0.36 LB |
| EAN or UPC | 42526904646 |

