Skip to content Skip to navigation menu
Nutsetter

1837544

Nutsetter
Item #111214323
  • 7/16 in Hex Size
  • 1/4 in Shank Diameter
Nutsetter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/16 in Hex Size
  • 1/4 in Shank Diameter

description

  • IRWIN Impact Performance Series lobular nutsetters are built for maximum durability, performance, and long life with impact tools. They are designed to drive the fastener from the side, rather than forcing the corners to turn, maintaining the true shape

features

  • Built for maximum durability and long life with impact drivers
  • Manufactured with heavy-duty, cold-forged, high-grade steel to withstand high torque output
  • Black oxide finish resists corrosion and increases life of bit
Hex Size 7/16 in
Overall Length 1 7/8 in
Magnetic Yes
Shank Dia. 1/4 in
Weight 0.046 LB
EAN or UPC 673765172062
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison