- BI-METAL SELF FEED BIT 1-3/4"
features
- High speed steel cutting edge for superior durability in nail-embedded wood Stays sharper longer
- Chamfered edge allows bit to be removed easily after drilling
- Flutes remove excess wood chips
- Aggressive lead screw tip pulls the bit through material quickly and effortlessly
- Extra lead screw and wrench included in every package
- Longer shank that cuts 4"x4" without extension
- Impact hex shank allows for quick changing of the bits
| Bit Type | Saw Tooth |
| Shank Type | Round with 3 Flats |
| Material | High Speed Steel |
| Flute Length | 5 in |
| Weight | 0.72 LB |
| EAN or UPC | 885363005851 |

