- 10/14 TPI
features
- High speed steel teeth provide a strong, long lasting cutting edge
- Bi-metal blades bend and resist breaking and extend blade life
- Professional performance and competitive pricing provide extraordinary cost-per-cut value
| Thickness | 0.020 in |
| Length | 35 3/8 in |
| TPI | 10/14 |
| Weight | 0.35 LB |
| EAN or UPC | 885363005394 |

