
- Drill
features
- Hardened carbon steel for strength
- Split point pilot drill for faster penetration and less walking
Chuck Size | 1/4 in, 6.4 mm |
Overall Length | 4 1/4 in |
Weight | 0.05 LB |
EAN or UPC | 885363004830 |

Chuck Size | 1/4 in, 6.4 mm |
Overall Length | 4 1/4 in |
Weight | 0.05 LB |
EAN or UPC | 885363004830 |