Skip to content Skip to navigation menu
Step Bit

15502

Step Bit
Item #111210081
  • Step Bit
Step Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Step Bit

description

  • 3-Piece Set

features

  • Single-flute cutting edge for greater control through steps
  • 3 flatted shank prevents slipping in drill chuck
  • Non-skid self-starting tip eliminates skidding and the need for center punching.
Type Titanium Nitride Coated Set
No. of Pieces 3
Speed Point Tip No
Weight 0.42 LB
EAN or UPC 38548155029
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison