- Circular Saws
features
- The best value for an economy blade
- Corrosion resistant coating helps prevent rusting
- Precision ground teeth for smooth, accurate cuts
- Slots for Straighter Cuts
| Arbor Size | 5/8 in |
| Grind | ATB |
| Kerf | 2.2 mm |
| Hook Angle | 12 Deg |
| Weight | 1.641 LB |
| EAN or UPC | 24721153708 |

