- AUGER BITS-07A1216 H7A 7 1/2X 3/4
features
- High speed steel cutting edge for superior durability in nail-embedded wood
- High speed steel screw tip increases wear resistance for extended life
- Unique parabolic screw tip pulls the bit through material quickly and effortlessly
- Resharpenable with LENOX Diamond File (product no. 25312DIAF1)
| Bit Type | Bi-Metal |
| No. of Flutes | 1 |
| Material | Bi-Metal |
| Overall Length | 7 1/2 in, 191 mm |
| Flute Length | 5 5/16 in |
| Shank Type | Hex |
| Shank Dia. | 1/2 in |
| Weight | 0.41 LB |
| EAN or UPC | 82472145571 |

