Skip to content Skip to navigation menu
Irwin Industrial Tools14028

14028

7 1/4 in Dia Circular Saws
Item #111213945
  • Circular Saws
Irwin Industrial Tools14028
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Circular Saws

features

  • New and improved design
  • Every other tooth is thinner for faster cuts
  • New heat vent/expansion slot design reduces vibration for longer life and straighter cuts
  • Construction grade carbide teeth for longer life
  • Reinforced shoulder for added durability
  • Fully hardened plate runs truer, longer
Hook Angle 20 Deg
Grind ATB
Arbor Size 5/8 in
Kerf 0.071 in
Weight 0.62 LB
EAN or UPC 24721140289
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison