- 1 1/2 in Diameter Diamond Material
features
- Brazed diamond edge for more holes in tile and stone
- Robust design for greater durability in tough applications
- Cuts holes in less time than carbide grit or carbide tipped hole saws
- Round holes make removing plugs faster and easier
- USES A STANDARD ARBOR OR SNAP-BACK ARBOR
| Pipe Entrance | 1 in, 25 mm |
| Material | Diamond |
| Weight | 0.23 LB |
| EAN or UPC | 82472121179 |

