
- 1 1/4 in Diameter Diamond Material
features
- Brazed diamond edge for more holes in tile and stone
- Robust design for greater durability in tough applications
- Cuts holes in less time than carbide grit or carbide tipped hole saws
- Round holes make removing plugs faster and easier
- USES A STANDARD ARBOR OR SNAP-BACK ARBOR
Pipe Entrance | 1/2 in, 13 mm |
Thickness | 0.05 in |
Material | Diamond |
Weight | 0.1 LB |
EAN or UPC | 82472121131 |
