Skip to content Skip to navigation menu
3/16 in Dia Diamond Hole Saw

121063DGDS

3/16 in Dia Diamond Hole Saw
Item #114538887
  • 3/8 in Diameter Diamond Material
3/16 in Dia Diamond Hole Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Diameter Diamond Material

features

  • Continuous, brazen edge lasts longer in tile and stone
  • Low torque, little pressure required
  • Over-sized slot in hole saw for easy plug removal
Material Diamond
Weight 0.05 LB
EAN or UPC 82472121063
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison