Skip to content Skip to navigation menu
Irwin Industrial Tools10739B22L

10739B22L

1 3/8 in Dia Bi-Metal Hole Saw
Item #114538731
  • 1 1/2 in Diameter Bi-Metal Material
Irwin Industrial Tools10739B22L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 in Diameter Bi-Metal Material

description

  • LENOX Tools Bi-Metal Speed Slot Hole Saws with T3, 1-3/8"-35mm, have enhanced tooth geometry to cut 50% faster than previous LENOX hole saws. Twice as durable as our previous generation when cutting through metal, these bi-metal hole saws feature thicker walls to minimize tooth loss and improve durability. Staircase SPEED SLOTS have wide slots placed low on each hole saw and multiple leverage points to make it easy to work plugs out with a screwdriver. This design effectively removes sawdust and chips and helps prevent plugs from becoming stuck in each saw. 10% taller than previous models, they deliver cleaner cuts through two-by lumber.

features

  • 2X more durable with 50% longer life than previous LENOX hole saws
  • Increased wall thickness improves durability and minimizes tooth loss
  • Optimized tooth design penetrates metal with ease
  • Larger, sharper teeth for faster cutting
  • SPEED SLOT staircase design for easy plug ejection
Material Bi-Metal
Thickness 0.05 in
Weight 0.2 LB
EAN or UPC 82472107395
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison