Skip to content Skip to navigation menu
Pliers Set

102L3

Pliers Set
Item #100904499
  • Needle Nose Pliers
Pliers Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Needle Nose Pliers

description

  • IRWIN VISE GRIP Straight Jaw Pliers are ideal for flat, square, and hex work by providing maximum surface contact with hardened teeth that are specially designed for gripping. Constructed of high-grade, heat-treated alloy steel for maximum toughness and durability, these pliers have a hex key adjusting screw to vary pressure and draw materials together.

features

  • Straight jaws provide maximum contact on flat, square, or hex work
  • Ideal for tightening, clamping, twisting and turning
  • Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
  • Classic trigger release designed to provide maximum locking force
  • Hardened teeth are designed for gripping
  • Hardened teeth are designed to grip from any angle
  • Backed by the IRWIN Lifetime Guarantee
Weight 1.32 LB
EAN or UPC 38548001043
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison