- Utility Grade Filament Tape
- 18 mm Wide x 55 m Long
- Natural
description
- Delivers superior adhesion for a variety of light- to medium-duty applications
applications
- Medium-duty
- Strapping
- Bundling
- Palletizing
| Type | Filament Tape |
| Grade | Utility |
| Thickness | 5.3 mil |
| Tensile | 100 lb/in |
| Color | Natural |
| Adhesion Strength | 75 oz/in |
| Series | RG400 |
| Length | 55.000 m |
| Weight | 0.335 LB |

