- Medium Grade Filament Tape
- 48 mm Wide x 54.8 m Long
- Natural
description
- Delivers superior adhesion for a variety of light- to medium-duty applications
applications
- Bundling
- Palletizing
- Strapping
- Medium-duty
| Grade | Medium |
| Thickness | 4.2 mil |
| Length | 54.800 m |
| Type | Filament Tape |
| Series | RG315 |
| Color | Natural |
| Adhesion Strength | 49 oz/in |
| Tensile | 175 lb/in |
| Weight | 0.76 LB |

