- Premium Grade Filament Tape
- 12 mm Wide x 54.8 m Long
- Natural
description
- Delivers superior adhesion for a variety of light- to medium-duty applications
applications
- Medium-duty
- Strapping
- Bundling
- Palletizing
| Length | 54.800 m |
| Color | Natural |
| Tensile | 333 lb/in |
| Grade | Premium |
| Thickness | 7.5 mil |
| Series | RG16 |
| Type | Filament Tape |
| Adhesion Strength | 40 oz/in |
| Weight | 0.323 LB |

