- Medium Grade Flatback Tape
- 3 in Wide x 120 yd Long
- Tan
| Type | Flatback Tape |
| Thickness | 6 mil |
| Series | PM2 |
| Grade | Medium |
| Length | 120 yd |
| Adhesion Strength | 57 oz/in |
| Color | Tan |
| Tensile | 47 lb/in |
| Weight | 2.497 LB |
| Type | Flatback Tape |
| Thickness | 6 mil |
| Series | PM2 |
| Grade | Medium |
| Length | 120 yd |
| Adhesion Strength | 57 oz/in |
| Color | Tan |
| Tensile | 47 lb/in |
| Weight | 2.497 LB |