- Weather-Resistant Grade Masking Tape
- 1/2 in Wide x 60 yd Long
- Silver
description
- Intertape® brand Paper Masking Tapes are designed for superior performance in a variety of applications and environments ranging from demanding temperature and UV sensitive paint masking to general purpose functions such as holding or light duty splicing, bundling and more.
| Thickness | 6.8 mil |
| Length | 60 yd |
| Grade | Weather-Resistant |
| Tensile | 22 lb/in |
| Type | Masking Tape |
| Color | Silver |
| Series | PG20 |
| Adhesion Strength | 33 oz/in |
| Weight | 0.21 LB |

