Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
applications
Cartons requiring hot, humid, cold packing storage and transportation
Recycled cartons
Tensile
24 lb/in
Length Type
Hand Length
Color
Orange
Grade
Color Code ID
Material
Natural Rubber
Width
9.000 mm
Thickness
2.3 mil
Adhesion Strength
20 oz/in
Series
600PVC
Length
164.000 m
Type
Carton Sealing Tape
Application
Bag sealing and color code identification
Weight
0.239 LB
We're here for you
with Service Centers across the country - We have your back