Skip to content Skip to navigation menu
Intertape Polymer GroupNC820

NC820

500 Series Medium Grade Natural Rubber Carton Sealing Tape
Item #105462873
  • Medium Grade Carton Sealing Tape
  • 72 mm Wide x 100 m Long
  • White
Intertape Polymer GroupNC820
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Grade Carton Sealing Tape
  • 72 mm Wide x 100 m Long
  • White

description

  • Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.

applications

  • Recycled cartons
  • Cartons requiring hot, humid, cold packing storage and transportation
Type Carton Sealing Tape
Adhesion Strength 22 oz/in
Application Medium weight box sealing
Color White
Grade Medium
Width 72.000 mm
Thickness 1.9 mil
Series 500
Length 100.000 m
Length Type Hand Length
Material Natural Rubber
Tensile 22 lb/in
Weight 0.856 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison