Skip to content Skip to navigation menu
500 Series Medium Grade Natural Rubber Carton Sealing Tape

NA416

500 Series Medium Grade Natural Rubber Carton Sealing Tape
Item #105462327
  • Medium Grade Carton Sealing Tape
  • 72 mm Wide x 914 m Long
  • Clear
500 Series Medium Grade Natural Rubber Carton Sealing Tape
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Grade Carton Sealing Tape
  • 72 mm Wide x 914 m Long
  • Clear

description

  • Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.

applications

  • Recycled cartons
  • Cartons requiring hot, humid, cold packing storage and transportation
Length 914.000 m
Length Type Machine Length
Tensile 22 lb/in
Type Carton Sealing Tape
Application Medium weight box sealing
Thickness 1.9 mil
Color Clear
Material Natural Rubber
Width 72.000 mm
Grade Medium
Adhesion Strength 22 oz/in
Series 500
Weight 7.382 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison