Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
applications
Recycled cartons
Cartons requiring hot, humid, cold packing storage and transportation
Width
48.000 mm
Length Type
Hand Length
Series
500
Material
Natural Rubber
Length
50.000 m
Thickness
1.9 mil
Color
Clear
Grade
Medium
Application
Medium weight box sealing
Type
Carton Sealing Tape
Adhesion Strength
22 oz/in
Tensile
22 lb/in
Weight
0.303 LB
We're here for you
with Service Centers across the country - We have your back