Skip to content Skip to navigation menu
Intertape Polymer GroupGC408

GC408

321 Series Medium Grade Colored Acrylic Carton Sealing Tape
Item #105462782
  • Medium Grade Carton Sealing Tape
  • 48 mm Wide x 100 m Long
  • Yellow
Intertape Polymer GroupGC408
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Grade Carton Sealing Tape
  • 48 mm Wide x 100 m Long
  • Yellow

description

  • Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.

applications

  • Best suited for temperatures less than 40 °F and greater than 120 °F

features

  • Acrylic carton sealing tapes offer excellent performance
  • Provides excellent clarity and ages well over extended periods in fluorescent light and sunlight
  • Exclusive on all Intertape® brand Acrylic carton sealing tape - RoSeal™ PS2004 acrylic adhesive from Rohm and Haas® featuring improved quick-stick performance, higher shear strength, reduced haze, and improved clarity
Tensile 27 lb/in
Color Yellow
Application Medium weight box sealing
Series 321
Type Carton Sealing Tape
Adhesion Strength 20 oz/in
Length Type Hand Length
Length 100.000 m
Grade Medium
Width 48.000 mm
Material Acrylic
Thickness 2.1 mil
Weight 0.58 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison