Skip to content Skip to navigation menu
Intertape Polymer GroupGC407

GC407

321 Series Medium Grade Colored Acrylic Carton Sealing Tape
Item #105462333
  • Medium Grade Carton Sealing Tape
  • 48 mm Wide x 100 m Long
  • Red
Intertape Polymer GroupGC407
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Grade Carton Sealing Tape
  • 48 mm Wide x 100 m Long
  • Red

description

  • Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.

applications

  • Best suited for temperatures less than 40 °F and greater than 120 °F

features

  • Acrylic carton sealing tapes offer excellent performance
  • Provides excellent clarity and ages well over extended periods in fluorescent light and sunlight
  • Exclusive on all Intertape® brand Acrylic carton sealing tape - RoSeal™ PS2004 acrylic adhesive from Rohm and Haas® featuring improved quick-stick performance, higher shear strength, reduced haze, and improved clarity
Type Carton Sealing Tape
Application Medium weight box sealing
Length Type Hand Length
Width 48.000 mm
Series 321
Tensile 27 lb/in
Grade Medium
Adhesion Strength 20 oz/in
Thickness 2.1 mil
Color Red
Length 100.000 m
Material Acrylic
Weight 0.58 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison